Beli timer control di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Autonics Timer
    Mulai

    Rp119.900

    Autonics Timer
    atribut:
    • Operation Method: Time setting
    • Time Operation: power on start
    • Terminal: 8-pin plug
  2. Legrand Analogue Time Switch
    Mulai

    Rp1.599.900

    Legrand Analogue Time Switch
    atribut:
    • Number of Channels: 1
    • Mains Synchronous: No
    • Suitable For Manual Operation: Yes
    • Voltage Type (supply Voltage): AC
  3. Autonics Digital Panel Meters Multipanel MT4W Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp759.900

    Autonics Digital Panel Meters Multipanel MT4W Series
    Deskripsi:
    The MT4Y/MT4W series compact digital panel meters are available in various input and output options, allowing flexible application in diverse environments. The units can display measured values between -1999 and 9999, and features various user-friendly functions including high/low-limit display scale, AC frequency measurement, zero-point adjustment, and PV transmission output scale function. The MT4Y series meters are DIN W 96 x H 48 mm and the MT4W series meters are DIN W 72 x H 36 mm in size.
  4. Panasonic Surface Mount
    Mulai

    Rp239.900

    Panasonic Surface Mount
    Deskripsi:
    - 24-hour program - ON/OFF operations are set with separated pins - With a manual ON/OFF switch - Battery exchange from the front side
    atribut:
    • Program: Daily
    • Operating Voltage (V): 220-240 AC
    • Type of Contact: Single pole, single through (1a Contact)
  5. Autonics Proximity Sensor Cylindrical Round
    Mulai

    Rp349.900

    Autonics Proximity Sensor Cylindrical Round
    Deskripsi:
    Cylindrical Inductive Proximity Sensor (Tipe Kabel)Proximity sensor induktif Seri PR memiliki performa sensing yang kuat dan ketahanan noise yang sangat baik dengan IC sensor khusus yang dikembangkan oleh Autonics. Tersedia dalam beragam ukuran dan jarak sensing. Sensor standar silindris induktif dapat digunakan pada beragam aplikasi yang memerlukan deteksi metal non-kontak. Seri PR tersedia dalam tipe DC 2-wire, DC 3-wire, AC 2-wire.
    atribut:
    • Type: Cylindrical round (PR Series)
    • Sensing Distance (mm): 15
    • Harder Dimension/ Square (mm): 30
    • Connection Type: 2 m cable loose leads
    • Voltage (V): DC 12-24
    • Frequency (Hz): 200
    • Output Type: PNP
    • Shield: Non Shield
    • Wire Type: DC 3-wire
  6. Schneider Electric Altivar Easy 610 Variable Speed Drive
    Mulai

    Rp16.999.900

    Schneider Electric Altivar Easy 610 Variable Speed Drive
    atribut:
    • Frequency (Hz): 50-60 (+/-5%)
    • Number of Phases: 3 phases
    • Number of Preset Speeds: 16
    • Output Frequency (kHz): 0.0001-0.5
    • Rated Supply Voltage (V): 380-415 (-15 to 10%)
  7. Autonics Rotary Encoders Incremental Type E100H Series
    Mulai

    Rp4.599.900

    Autonics Rotary Encoders Incremental Type E100H Series
    Deskripsi:
    The E100H series incremental rotary encoders feature Ø100 mm size housings with Ø35 mm hollow shafts. The encoders are sturdy and durable and are ideal of application in elevator systems. Various models are available by resolution and control output options.
    atribut:
    • Accessories: Bracket: 2, Connector cable
    • Connection Type: Radial connector type
    • Humidity Level: 35-85%RH, Enclosed space: 35-90%RH
    • Inner Shaft Diameter (mm): Ø35
    • Maximum Allowed Resolution (rpm): 3600
    • Environment Temperature Level (°C): -10 to 70, enclosed space: -25 to 85
    • Maximum Frequency Response (kHz): 300
    • Standard Protection: IP50
    • Starting Torque (gf.cm): Max. 300 (max. 0.0294N.m)
  8. Fuji Electric Kontaktor Magnet Tipe Standar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    Fuji Electric Kontaktor Magnet Tipe Standar
    Deskripsi:
    The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.
    atribut:
    • Electrical Durabiity: Up to 2.000.000 operations
    • Mechanical Durabilty: Up to 10.000.000 operations
    • Standard: IEC 60947-4-1
  9. Kenmaster Stop Kontak Timer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp55.900

    Kenmaster Stop Kontak Timer
    atribut:
    • Number of Plugs: 1
  10. OMRON Timer H3CR-A Type
    Rating:
    100% of 100
    (1)
    Mulai

    Rp699.900

    OMRON Timer H3CR-A Type
    Deskripsi:
    Time range, multi mode of operation mode. High pressure, low pressure Two types of AC / DC free power supply. Full multi timer with DIN 48 x 48 mm. Ecology design with reduced current consumption. 0 Setting Easy sequence check by instantaneous output. UL, CSA, NK, LR acquired. Conformed to EN 61812-1. CE mark correspondence.Withstand voltage:Between the charging metal part and the non-charging metal part: AC 2000 V 50/60 Hz 1 min Between the control output and the operation circuit : AC 2000 V 50/60 Hz 1 min Between the different pole contacts: AC 2000 V 50/60 Hz 1 min Between the noncontinuous contacts: AC 1000 V 50/60 Hz 1 minPower consumption:Relay ON / About 2 VA (1.6 W) Relay OFF / About 1.3 VA (1.1 W ) (AC 240V at 60Hz)Input- Short circuit impedance 1 kΩ or less - Short circuit residual voltage 1 V or less - Open circuit impedance 100 kΩ or moreControl output- AC 250 V / DC 30 5 A DC 125 V 0.15 A Resistive load (cos Φ = 1) Minimum applied load DC 5 V 10 mA (P level, reference value)Set time:(Sec, min, hrs) 0.3 - 3, (10 h) 3 - 30 (sec, min, hrs) Number of graduations: (time unit) 1.2: (sec) 0.05 - 1.2, (min, hrs) 0.12 - 12: (sec, min, hrs) 1.2 to 12, (10 h) 12 to 120 30: (sec, min, hrs) 3 to 30, (10 h) 30 to 300
    atribut:
    • Ambient Operating Humidity (%): 35 to 85
    • Impact Resistance Durability (m/s²): 1000
    • Inputs: No-voltage
    • Installation Type: Socket
    • Operating Temperature (°C): -10 to +55
    • Outer Dimensions (mm): 48x81.6x48
    • Output Type: Relay
    • Size: 1/16 DIN (48x48mm)
    • Storage Temperature Range (°C): -25 to +65
    • Terminal: Plug-in
    • Time Range (s-hour): 0.05 to 300
    • Type: Analog
  11. Legrand OmniRex T-Plug-in Time Switch
    Mulai

    Rp629.900

    Legrand OmniRex T-Plug-in Time Switch
    atribut:
    • IP Protection: IP20
    • Color: White
    • Supply Voltage (V): 230-230
    • Impact Protection (IK): IK04
    • Nominal Switching Current (A): 16 (at 230V)
    • Operating/Setting Temperature (°C): 0-40
    • Accuracy per Day (s): 0
    • Autonomy (hour): 0
    • Autonomy In Years: 0
    • Depth (mm): 39.5
    • Frequency Supply Voltage (Hz): 50-50
    • Halogen Free: Yes
    • Height (mm): 108.5
    • Mounting Method: Adapter plug with socket outlet
    • Shortest Switching Time (minute): 15
    • Storage Temperature (°C): -10-60
    • Type Of Socket Outlet: Socket outlet CEE 7/3 (type F)
    • Type of Drive (synchronous): Mains
    • Voltage Type (supply Voltage): AC
    • Width (mm): 55
  12. AND Digital Timer
    Mulai

    Rp219.900

    AND Digital Timer
    Deskripsi:
    100 minutes timerIP54Built-in strong magnetAlarm with buzzer and lampCountdown functionSet Content : Monitor battery, instruction manual
  13. Autonics Rotary Encoders Absolute Type Optical EP58SC Series
    Mulai

    Rp3.499.900

    Autonics Rotary Encoders Absolute Type Optical EP58SC Series
    Deskripsi:
    The EP58SC series single-turn absolute rotary encoders feature Ø58 mm size flanges with Ø10 mm clamping shaft designs. The single-turn absolute rotary encoders are available in various resolutions (up to 1024 divisions). The series is also available in various output codes including BCD, binary, and Gray codes.
  14. Autonics Temperature Controllers Standard Type TK Series
    Mulai

    Rp849.900

    Autonics Temperature Controllers Standard Type TK Series
    Deskripsi:
    The TK series high performance PID temperature controllers feature high-speed sampling cycle rate of 50 ms with ±0.3% display-accuracy. The controllers offer high precision temperature control with features such as simultaneous heating and cooling control and automatic/manual control options. The all-purpose temperature controllers are available in various sizes and input/output options, for stable and precise temperature control of any required application.
  15. Fort Time Switch Analog
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    Fort Time Switch Analog
    atribut:
    • Voltage (V): AC 220
    • Hour: 24
    • Frequency (Hz): 45-60
  16. Panasonic Surface & DIN Rail Mount
    Rating:
    100% of 100
    (1)
    Mulai

    Rp329.900

    Panasonic Surface & DIN Rail Mount
    Deskripsi:
    NO Battery, 1a contact AC motor, 50 Hz
    atribut:
    • Operating Voltage (V): 220-240 AC
    • Applicable Installation: Indoor use
    • Shortest Switching Time (minute): 15
Daftar Harga timer control Terbaru March 2026
Autonics TimerRp119.900
Legrand Analogue Time SwitchRp1.599.900
Schneider Electric Photoelectric sensors XU SeriesRp799.900
Legrand Programmable Time SwitchRp589.900
Schneider Electric TeSys Deca Contactors 3 Poles AC 3Rp289.900
Autonics Digital Panel Meters Multipanel MT4W SeriesRp759.900
Panasonic Surface MountRp239.900
Autonics Proximity Sensor Cylindrical RoundRp349.900
Schneider Electric Altivar Easy 610 Variable Speed DriveRp16.999.900
Autonics Rotary Encoders Incremental Type E100H SeriesRp4.599.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

Halaman Terkait